Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1080 COVER/GRID ASSY HORIZONTAL IMPERIAL

1070T10 COVER/GRID ASSY

1070T10 COVER/GRID ASSY ; 775809 6.37" OD ALUMINUM

Cover and Grid Assembly; 6.37" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 3.81" Width; 1070T Coupling Series

Part #

10011511

BDI #

18105509

PRICE
$ 462.70 / each
$ 522.00 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.118
UNSPSC
31163000
EAN
0782934006319
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1070T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1070T10 COVER-GRID ASSY
Manufacturer Internal Number
0775809
Weight / LBS
4.67
Long Description
Cover and Grid Assembly; 6.37" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 3.81" Width; 1070T Coupling Series
Outside Diameter
6.37 Inch | 161.8 Millimeter
Width
3.81 Inch | 96.774 Millimeter