Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1090T10 COVER ASSY

1090T10 COVER ASSY

1090T10 COVER ASSY

Grid Coupling Cover; 8.39" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 4.728" Width; 1090T Coupling Series

Part #

006257

BDI #

238978

PRICE
$ 202.75 / each
$ 248.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.06
UNSPSC
31163000
EAN
0782475258536
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1090T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1090T10 COVER ASSY
Manufacturer Internal Number
006257
Weight / LBS
6.746
Long Description
Grid Coupling Cover; 8.39" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 4.728" Width; 1090T Coupling Series
Outside Diameter
8.39 Inch | 213.106 Millimeter
Width
4.728 Inch | 120.091 Millimeter