Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1040T HUB 1.625 3/8X3/16KW NR 0704610

1050T HUB 1.6875 3/8X3/16KW NR 0710897

1050T HUB 1.6875 ; 710897 NON RETURNABLE

Grid Coupling Hub; 1-11/16" Bore; 2.63" Hub Diameter; 3.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38" Length Thru Bore; 3.588" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 6000 Max Speed; 3850In-Lbs Torque

Part #

10010896

BDI #

18105057

PRICE
$ 168.41 / each
$ 190.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.275
UNSPSC
31163012
EAN
0782934003578
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1050T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
3850In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050T HUB 1.6875 NON-STK 3/8 X 3/16 KW
Manufacturer Internal Number
0710897
Weight / LBS
2.81
Long Description
Grid Coupling Hub; 1-11/16" Bore; 2.63" Hub Diameter; 3.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38" Length Thru Bore; 3.588" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 6000 Max Speed; 3850In-Lbs Torque
Bore
1.688 Inch | 42.875 Millimeter
Overall Diameter
3.588 Inch | 91.135 Millimeter
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Flange Outside Diameter
3.588 Inch | 91.135 Millimeter
Hub Diameter
2.63 Inch | 66.802 Millimeter