Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1100T HUB 3.8725 1X1/2KW NR 0744025

1100T HUB 3.8725 1X1/2KW NR 0744025

1100T HUB 3.8725 ; 744025 NON RETURNABLE

Grid Coupling Hub; 3-7/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; 3250 Max Speed; 55550In-Lbs Torque

Part #

10011149

BDI #

18106192

PRICE
$ 725.06 / each
$ 818.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.356
UNSPSC
31163012
EAN
0782934014888
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1100T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3250
Torque
55550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1100T HUB 3.8725 NON-STK 1 X 1/2 KW
Manufacturer Internal Number
0744025
Weight / LBS
22.83
Long Description
Grid Coupling Hub; 3-7/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; 3250 Max Speed; 55550In-Lbs Torque
Length Thru Bore
4.75 Inch | 120.65 Millimeter
Flange Outside Diameter
7.48 Inch | 190 Millimeter
Hub Diameter
5.59 Inch | 141.986 Millimeter
Overall Diameter
7.48 Inch | 190 Millimeter
Bore
3.875 Inch | 98.425 Millimeter