Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LC190 COLLAR WITH SCREWS

H3567 COLLAR WITH HARDWARE

H3567 COLLAR W/HDW

Jaw Coupling; Collar; Steel; 11.68" Outside Diameter; H3567 Coupling Size; 2100 Maximum Speed (RPM); NBR 46632 | Hytrel/Bronze 63000In-Lbs Torque Rating

Part #

68514415381

BDI #

592937

PRICE
$ 442.80 / each
$ 651.85 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.49
EAN
0685144153814
Coupling Type
Jaw Coupling
Component
Collar
Material
Steel
Coupling Size or Series
H3567
Maximum Speed RPM
2100
Torque
NBR 46632 | Hytrel/Bronze 63000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Hardware
Category - BDI
Couplings Jaw Collar
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Collar
Keyword String
Couplings Jaw
Manufacturer Item Number
H3567 COLLAR W/HARDWARE
Manufacturer Internal Number
15381
Weight / LBS
5.5
Long Description
Jaw Coupling; Collar; Steel; 11.68" Outside Diameter; H3567 Coupling Size; 2100 Maximum Speed (RPM); NBR 46632 | Hytrel/Bronze 63000In-Lbs Torque Rating
Outside Diameter
11.68 Inch | 296.672 Millimeter
Width
0 Inch | 0 Millimeter