Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3667 COLLAR WITH HARDWARE

LC090/095 COLLAR WITH SCREWS

LC090/095 COLLAR W/SCREWS

Jaw Coupling; Collar; Steel; 2.54" Outside Diameter; LC090/095 Coupling Size; 3600 Maximum Speed (RPM); NBR 194 | Urethane 291 | Hytrel/Bronze 561In-Lbs Torque Rating

Part #

68514448340

BDI #

595678

PRICE
$ 47.38 / each
$ 68.50 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31163000
EAN
0685144483409
Coupling Type
Jaw Coupling
Component
Collar
Material
Steel
Coupling Size or Series
LC090/095
Maximum Speed RPM
3600
Torque
NBR 194 | Urethane 291 | Hytrel/Bronze 561In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Screws
Category - BDI
Couplings Jaw Collar
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Collar
Keyword String
Couplings Jaw
Manufacturer Item Number
LC090/095 COLLAR W/SCREWS @
Manufacturer Internal Number
48340
Weight / LBS
0.1
Long Description
Jaw Coupling; Collar; Steel; 2.54" Outside Diameter; LC090/095 Coupling Size; 3600 Maximum Speed (RPM); NBR 194 | Urethane 291 | Hytrel/Bronze 561In-Lbs Torque Rating
Outside Diameter
2.54 Inch | 64.516 Millimeter
Width
0 Inch | 0 Millimeter