Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LC090/095 COLLAR WITH SCREWS

LC190 COLLAR WITH SCREWS

LC190 COLLAR W/SCREWS

Jaw Coupling; Collar; Steel; 5.01" Outside Diameter; LC190 Coupling Size; 3600 Maximum Speed (RPM); NBR 1728 | Urethane 2592 | Hytrel/Bronze 4680In-Lbs Torque Rating

Part #

68514447934

BDI #

595658

PRICE
$ 59.93 / each
$ 86.65 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31163000
EAN
0685144479341
Coupling Type
Jaw Coupling
Component
Collar
Material
Steel
Coupling Size or Series
LC190
Maximum Speed RPM
3600
Torque
NBR 1728 | Urethane 2592 | Hytrel/Bronze 4680In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Screws
Category - BDI
Couplings Jaw Collar
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Collar
Keyword String
Couplings Jaw
Manufacturer Item Number
LC190 COLLAR W/SCREWS @
Manufacturer Internal Number
47934
Weight / LBS
0.2
Long Description
Jaw Coupling; Collar; Steel; 5.01" Outside Diameter; LC190 Coupling Size; 3600 Maximum Speed (RPM); NBR 1728 | Urethane 2592 | Hytrel/Bronze 4680In-Lbs Torque Rating
Width
0 Inch | 0 Millimeter
Outside Diameter
5.01 Inch | 127.254 Millimeter