Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LC225 COLLAR WITH SCREWS

LC225 COLLAR WITH SCREWS

LC225 COLLAR W/SCREWS

Jaw Coupling; Collar; Steel; 5.61" Outside Diameter; LC225 Coupling Size; 3600 Maximum Speed (RPM); NBR 2340 | Urethane 3510 | Hytrel/Bronze 6228In-Lbs Torque Rating

Part #

68514447935

BDI #

595659

PRICE
$ 102.89 / each
$ 148.74 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31163000
EAN
0685144479358
Coupling Type
Jaw Coupling
Component
Collar
Material
Steel
Coupling Size or Series
LC225
Maximum Speed RPM
3600
Torque
NBR 2340 | Urethane 3510 | Hytrel/Bronze 6228In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Screws
Category - BDI
Couplings Jaw Collar
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Collar
Keyword String
Couplings Jaw
Manufacturer Item Number
LC225 COLLAR W/SCREWS @
Manufacturer Internal Number
47935
Weight / LBS
0.3
Long Description
Jaw Coupling; Collar; Steel; 5.61" Outside Diameter; LC225 Coupling Size; 3600 Maximum Speed (RPM); NBR 2340 | Urethane 3510 | Hytrel/Bronze 6228In-Lbs Torque Rating
Outside Diameter
5.61 Inch | 142.494 Millimeter
Width
0 Inch | 0 Millimeter