MARTIN SPROCKET & GR
ML095 1 1/8 JAW CPLG HUB ; 1-1/8" BORE 2-1/8" HUB DIA
Jaw Coupling Hub; 1-1/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
Part #
BDI #
PRICE
$ 24.54 / each
$ 47.60 / each
INVENTORY
MARTIN SPROCKET & GR
ML110 5/8 JAW CPLG HUB ; 5/8" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 63.16 / each
$ 122.50 / each
INVENTORY
BOSTON GEAR
BF13-5/8 COUPLING HUB
Jaw Coupling Hub; 5/8" Bore; 1-5/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.969" Outside Diameter; 0.938" Length Thru Bore; BF13 Size or Series; Set Screw; Steel; 3450 Maximum Speed; 160In-Lbs Torque
Part #
BDI #
PRICE
$ 42.54 / each
INVENTORY
MARTIN SPROCKET & GR
ML110 7/8 JAW CPLG HUB ; 7/8" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 63.16 / each
$ 122.50 / each
INVENTORY
MARTIN SPROCKET & GR
ML095 15/16 JAW CPLG HUB ; 15/16" BORE 2-1/8" HUB DIA
Jaw Coupling Hub; 15/16" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
Part #
BDI #
PRICE
$ 24.54 / each
$ 47.60 / each
INVENTORY