Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RRC226 SPACER ASSEMBLY 7IN

RRC226 SPACER ASSEMBLY 7IN

RRC226 SPACER ASSEMBLY 7IN

Jaw Coupling; 5-1/2" Outside Diameter; 7" Distance Between Shaft Ends; 7" Width; RRC226 Coupling Size

Part #

68514455711

BDI #

595991

PRICE
$ 822.03 / each
$ 1,210.12 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
EAN
0685144557117
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Iron
Coupling Size or Series
RRC226
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - 2 RRC Jaw Rings | 1 Collar With Hardware | 1 Set Of Sxb Cushions
Category - BDI
Couplings Jaw Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer Item Number
RRC226 SPCR ASSY 7"
Manufacturer Internal Number
55711
Weight / LBS
0.56
Long Description
Jaw Coupling; 5-1/2" Outside Diameter; 7" Distance Between Shaft Ends; 7" Width; RRC226 Coupling Size
Distance Between Shaft Ends
7 Inch | 177.8 Millimeter
Width
7 Inch | 177.8 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter