Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RRS090/095 SPACER ASSEMBLY 5IN

RRS090/095 SPACER ASSEMBLY 5IN

RRS090/095 SPACER ASSEMBLY 5IN

Jaw Coupling; Cast Iron; 2-1/2" Outside Diameter; 5" Distance Between Shaft Ends; 5" Width; RRS090 | 095 Coupling Size; 3600 Maximum Speed (RPM); 194In-Lbs Torque Rating

Part #

68514426119

BDI #

593830

PRICE
$ 214.71 / each
$ 310.38 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31163000
EAN
0685144261199
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Iron
Coupling Size or Series
RRS090 | 095
Maximum Speed RPM
3600
Torque
194In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Category - BDI
Couplings Jaw Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer Item Number
RRS090/095 SPCR ASSY 5 INCH }
Manufacturer Internal Number
26119
Weight / LBS
1
Long Description
Jaw Coupling; Cast Iron; 2-1/2" Outside Diameter; 5" Distance Between Shaft Ends; 5" Width; RRS090 | 095 Coupling Size; 3600 Maximum Speed (RPM); 194In-Lbs Torque Rating
Outside Diameter
2.5 Inch | 63.5 Millimeter
Width
5 Inch | 127 Millimeter
Distance Between Shaft Ends
5 Inch | 127 Millimeter