Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RRS110 SPACER ASSEMBLY 100MM

RRS110 SPACER ASSEMBLY 100MM

RRS110 SPACER ASSEMBLY 100MM

Jaw Coupling; Cast Iron; 96.774MM Outside Diameter; 100MM Distance Between Shaft Ends; 100MM Width; RRS110 Coupling Size; 3600 Maximum Speed (RPM); 792In-Lbs Torque Rating

Part #

68514455570

BDI #

595969

PRICE
$ 273.41 / each
$ 395.28 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
UNSPSC
31163000
EAN
0685144555700
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Iron
Coupling Size or Series
RRS110
Maximum Speed RPM
3600
Torque
792In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Category - BDI
Couplings Jaw Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer Item Number
RRS110 SPCR ASSY 100MM
Manufacturer Internal Number
55570
Weight / LBS
1.25
Long Description
Jaw Coupling; Cast Iron; 96.774MM Outside Diameter; 100MM Distance Between Shaft Ends; 100MM Width; RRS110 Coupling Size; 3600 Maximum Speed (RPM); 792In-Lbs Torque Rating
Distance Between Shaft Ends
3.937 Inch | 100 Millimeter
Outside Diameter
3.81 Inch | 96.774 Millimeter
Width
3.937 Inch | 100 Millimeter