Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RRS150 SPACER ASSEMBLY 140MM

RRS150 SPACER ASSEMBLY 140MM

RRS150 SPACER ASSEMBLY 140MM

Jaw Coupling; Cast Iron; 112.776MM Outside Diameter; 140MM Distance Between Shaft Ends; 140MM Width; RRS150 Coupling Size; 3600 Maximum Speed (RPM); 1240In-Lbs Torque Rating

Part #

68514455572

BDI #

595971

PRICE
$ 354.44 / each
$ 512.40 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.17
EAN
0685144555724
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Iron
Coupling Size or Series
RRS150
Maximum Speed RPM
3600
Torque
1240In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Category - BDI
Couplings Jaw Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer Item Number
RRS150 SPCR ASSY 140MM
Manufacturer Internal Number
55572
Weight / LBS
9.2
Long Description
Jaw Coupling; Cast Iron; 112.776MM Outside Diameter; 140MM Distance Between Shaft Ends; 140MM Width; RRS150 Coupling Size; 3600 Maximum Speed (RPM); 1240In-Lbs Torque Rating
Width
5.512 Inch | 140 Millimeter
Distance Between Shaft Ends
5.512 Inch | 140 Millimeter
Outside Diameter
4.44 Inch | 112.776 Millimeter