Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SHL050

SHL050

SHL050 JAW COUPLING SPIDER ; 1.07" OD HYTREL

1.07" Outside diameter; Jaw Coupling; Spider; Hytrel; 0.42" Thickness; ML050 | MS050 Size or Series; 3600 Max Speed; 94.5 | 112In-Lbs Torque

Part #

SHL050

BDI #

611285

PRICE
$ 14.20 / each
$ 25.90 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31163000
EAN
0697950064116
Coupling Type
Jaw Coupling
Component
Spider
Material
Hytrel
Coupling Size or Series
ML050 | MS050
Maximum Speed RPM
3600
Torque
94.5 | 112In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
SHL050
Manufacturer Internal Number
SHL050
Weight / LBS
0.013
Long Description
1.07" Outside diameter; Jaw Coupling; Spider; Hytrel; 0.42" Thickness; ML050 | MS050 Size or Series; 3600 Max Speed; 94.5 | 112In-Lbs Torque
Outside Diameter
1.07 Inch | 27.178 Millimeter
Thickness
0.42 Inch | 10.668 Millimeter