MARTIN SPROCKET & GR
ML110 7/8 JAW CPLG HUB ; 7/8" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 63.16 / each
$ 122.50 / each
INVENTORY
MARTIN SPROCKET & GR
ML095SS 1/2 JAW CLPG HUB ; ML SERIES STOCK
Jaw Coupling Hub; 1/2" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Stainless Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
Part #
BDI #
PRICE
$ 116.60 / each
$ 226.12 / each
INVENTORY
MARTIN SPROCKET & GR
ML095 15/16 JAW CPLG HUB ; 15/16" BORE 2-1/8" HUB DIA
Jaw Coupling Hub; 15/16" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
Part #
BDI #
PRICE
$ 24.54 / each
$ 47.60 / each
INVENTORY
MARTIN SPROCKET & GR
ML070 5/8 JAW CPLG HUB ; 5/8" BORE 1-3/8" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.375" Outside Diameter; 0.75" Length Thru Bore; ML070 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 42 | Hytrel 126In-Lbs Torque
Part #
BDI #
PRICE
$ 8.66 / each
$ 16.80 / each
INVENTORY
MARTIN SPROCKET & GR
ML100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque
Part #
BDI #
PRICE
$ 46.02 / each
$ 89.25 / each
INVENTORY