Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICATE 609403 DO NOT USE

DUPLICATE 609403 DO NOT USE

DUPLICATE 609403 DO NOT USE ; MTO 7/8" BORE 2-17/32" HUB DIA JAW

Jaw Coupling Hub; 7/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque

Part #

ML100 7/8-DUP

BDI #

20070716

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / US pound
3.0
UNSPSC
31163011
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
ML100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 416 | Hytrel 1248In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.47
Long Description
Jaw Coupling Hub; 7/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque
Hub Diameter
2.531 Inch | 64.287 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
0.875 Inch | 22.225 Millimeter