BROWNING
CHJS6P JAW COUPLING HUB ; 1/2 TO 1-3/4" BORE STEEL
Jaw Coupling Hub; 3" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 3.438" Outside Diameter; 1.375" Length Thru Bore; CHJS6P Size or Series; Set Screw; Steel; 3600 Maximum Speed
Part #
BDI #
PRICE
$ 392.41 / each
$ 455.05 / each
INVENTORY
MARTIN SPROCKET & GR
ML150 7/8 JAW CPLG HUB ; 7/8" BORE 3-3/4" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; ML150 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1197 | Hytrel 3591In-Lbs Torque
Part #
BDI #
PRICE
$ 80.86 / each
$ 156.80 / each
INVENTORY
BOSTON GEAR
FC15 5/8 COUPLING HUB
Jaw Coupling Hub; 5/8" Bore; 1-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.5" Outside Diameter; 1.031" Length Thru Bore; FC15 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs Torque
Part #
BDI #
PRICE
$ 88.26 / each
INVENTORY
MARTIN SPROCKET & GR
ML099 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; ML099 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 290 | Hytrel 870In-Lbs Torque
Part #
BDI #
PRICE
$ 31.05 / each
$ 60.20 / each
INVENTORY
MARTIN SPROCKET & GR
ML070 1/2 JAW CPLG HUB ; 1/2" BORE 1-3/8" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.375" Outside Diameter; 0.75" Length Thru Bore; ML070 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 42 | Hytrel 126In-Lbs Torque
Part #
BDI #
PRICE
$ 8.66 / each
$ 16.80 / each
INVENTORY