Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1 3/4 RIBBED RIGID CPLG

1 3/4 RIBBED RIGID CPLG

1 3/4 RIBBED RIGID CPLG

1-3/4" Bore; 4-13/16" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 7-1/16" Length Thru Bore; Compression Mount; No Bushing; Keyway; 3965 Max Speed; 6300In-Lbs Torque

Part #

009008

BDI #

239505

PRICE
$ 589.14 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.37
UNSPSC
31163009
EAN
0782475007011
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
No Flange
Bore Profile
Finished Bore
Mounting Method
Compression Mount
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
3965
Torque
6300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Ribbed Coupling
Category - BDI
Couplings Rigid Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1 3/4 RIBBED COUPLING ASSEMBLY
Manufacturer Internal Number
009008
Weight / LBS
13.3
Long Description
1-3/4" Bore; 4-13/16" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 7-1/16" Length Thru Bore; Compression Mount; No Bushing; Keyway; 3965 Max Speed; 6300In-Lbs Torque
Length Thru Bore
7.063 Inch | 179.4 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter
Bore
1.75 Inch | 44.45 Millimeter