Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2CC-243-243-KW

H2CC-243-243-KW

H2CC-243-243-KW CLAMP COUPLING ; 2-7/16" BORE BLK OXD 2-PIECE

Two-Piece Clamping Coupling; 2-7/16" Bore; 4-3/8" Outside Diameter; 7-1/2" Length; 3/4" X 3/8" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 8 Screw

Part #

H2CC-243-243-KW

BDI #

25096354

PRICE
$ 1,513.20 / each

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.287
UNSPSC
31163009
EAN
0044861079850
Harmonized Tariff Code
8483.90.80.10
Noun
Coupling
Keyword String
Clamping
Weight / LBS
20.5
Product Detail
Two-Piece Clamping Coupling
Product Specification
2-7/16" Bore; 4-3/8" Outside Diameter; 7-1/2" Length; 3/4" X 3/8" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 8 Screw
Long Description
Two-Piece Clamping Coupling; 2-7/16" Bore; 4-3/8" Outside Diameter; 7-1/2" Length; 3/4" X 3/8" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 8 Screw