Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2CC-393-393-KW

H2CC-393-393-KW

H2CC-393-393-KW CLAMP COUPLING ; 3-15/16" BORE BLK OXD 2-PIECE

Two-Piece Clamping Coupling; 3-15/16" Bore; 6-7/8 " Outside Diameter; 12" Length; 1" X 1/2" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 10 Screw

Part #

H2CC-393-393-KW

BDI #

25096357

PRICE
$ 3,134.66 / each

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
35.968
UNSPSC
31163009
EAN
0044861079881
Harmonized Tariff Code
8483.90.80.10
Noun
Coupling
Keyword String
Clamping
Weight / LBS
79.4
Product Detail
Two-Piece Clamping Coupling
Product Specification
3-15/16" Bore; 6-7/8 " Outside Diameter; 12" Length; 1" X 1/2" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 10 Screw
Long Description
Two-Piece Clamping Coupling; 3-15/16" Bore; 6-7/8 " Outside Diameter; 12" Length; 1" X 1/2" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 10 Screw