Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2CC-443-443-KW

H2CC-443-443-KW

H2CC-443-443-KW CLAMP COUPLING ; 4-7/16" BORE BLK OXD 2-PIECE

Two-Piece Clamping Coupling; 4-7/16" Bore; 7-3/8" Outside Diameter; 13-1/2" Length; 1" X 1/2" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 12 Screw

Part #

H2CC-443-443-KW

BDI #

25096358

PRICE
$ 5,339.30 / each

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
44.303
UNSPSC
31163009
EAN
0044861079898
Harmonized Tariff Code
8483.90.80.10
Noun
Coupling
Keyword String
Clamping
Weight / LBS
97.8
Product Detail
Two-Piece Clamping Coupling
Product Specification
4-7/16" Bore; 7-3/8" Outside Diameter; 13-1/2" Length; 1" X 1/2" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 12 Screw
Long Description
Two-Piece Clamping Coupling; 4-7/16" Bore; 7-3/8" Outside Diameter; 13-1/2" Length; 1" X 1/2" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 12 Screw