Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R35 RIGID M TL 3535

R35 RIGID M TL 3535

R35 RIGID M TL 3535 COUPLING HUB ; 9-3/4" OD RIGID COUPLING SHAFT

9-3/4" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 1-3/16 To 3-15/16" Bore Range; 3-1/2" Length Thru Bore; R35 Size or Series; Compression Mount; 3535 Bushing Size; Keyway; 2545 Max Speed; 50500In-Lbs Torque

Part #

003007

BDI #

238211

PRICE
$ 1,099.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
14.428
UNSPSC
31163009
EAN
0782475005727
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
Male
Bore Profile
Bushed
Coupling Size or Series
R35
Mounting Method
Compression Mount
Bushing Size if bushed
3535
Keyway Yes/No
Yes
Maximum Speed RPM
2545
Torque
50500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Category - BDI
Couplings Rigid Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
R35TL RIGID MALE FLANGE ASSY
Manufacturer Internal Number
003007
Weight / LBS
31.78
Long Description
9-3/4" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 1-3/16 To 3-15/16" Bore Range; 3-1/2" Length Thru Bore; R35 Size or Series; Compression Mount; 3535 Bushing Size; Keyway; 2545 Max Speed; 50500In-Lbs Torque
Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter