Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HOR09FCWP48P52

HOR09FCWP48P52

HOR09FCWP48P52 MECH OVERLOAD CLUTCH ; NON RETURNABLE

Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 3" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 625

Part #

09076

BDI #

160746

PRICE
$ 31,742.51 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
81.692
UNSPSC
26111912
EAN
0781711090763
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 6250 to 22500Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Extended Hub | Flexible Coupling | Bidirectional | Extra Heavy Torque
Category - BDI
Overload Safety Device
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
180
Long Description
Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 3" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 625
Bore
3 Inch | 76.2 Millimeter