BOSTON GEAR
BOSTON GEAR
LOR200PAP18
BOSTON GEAR BOSTON GEAR
Description
LOR200PAP18 MECH OVERLOAD CLUTCH ; NON RETURNABLE
Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Part #
09122
BDI #
160799

Details
3662.02281535
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/LOR200PAP18/p/160799
Your Price
$ 3,662.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.664
EAN
0781711091227
Product Group - BDI
M02282
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 600 to 2000Lb-in
Product Type
Roller Detent
Used With
Sprocket
Tradename
TRIG-O-MATIC LITE
Product Series
LOR
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Adjustable Torque
Category - BDI
Overload Safety Device
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Weight / LBS
19
Long Description
Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh