Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ORC1SBTLP12

ORC1SBTLP12 MECH OVERLOAD CLUTCH ; NON RETURNABLE

Clutch; Mechanical; Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Static Torque 35 to 100Lb-in

Part #

14117

BDI #

162938

PRICE
$ 4,260.85 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.221
UNSPSC
26111912
EAN
0781711141175
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 35 to 100Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Semi-Automatic
Number of Springs
2
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Medium Torque
Category - BDI
Overload Safety Devices
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Long Description
Clutch; Mechanical; Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Static Torque 35 to 100Lb-in
Bore
0.75 Inch | 19.05 Millimeter