Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ORC1SPTMP14

ORC1SPTMP14

ORC1SPTMP14 MECH OVERLOAD CLUTCH ; NON RETURNABLE

Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 7

Part #

14157

BDI #

162972

PRICE
$ 4,804.47 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.221
UNSPSC
26111912
EAN
0781711141571
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 75 to 275Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Manual
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Medium Torque
Category - BDI
Overload Safety Device
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
6
Long Description
Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 7
Bore
0.875 Inch | 22.225 Millimeter