Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ORC2SPCMP18P16

ORC2SPCMP18P16

ORC2SPCMP18P16 MECH OVERLOAD CLUTCH ; NON RETURNABLE

Clutch; Mechanical; Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Static Torque 200 to 600Lb-in

Part #

16044

BDI #

163779

PRICE
$ 6,246.31 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
8.21
UNSPSC
26111912
EAN
0781711160442
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 600Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Manual
Number of Springs
2
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Heavy Torque | Flexible Coupling
Category - BDI
Overload Safety Devices
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Long Description
Clutch; Mechanical; Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Static Torque 200 to 600Lb-in
Bore
1.125 Inch | 28.575 Millimeter