Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ORC3FGTMP24

ORC3FGTMP24

ORC3FGTMP24 MECH OVERLOAD CLUTCH ; NON RETURNABLE

Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque

Part #

16120

BDI #

163811

PRICE
$ 6,162.51 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
13.653
UNSPSC
26111912
EAN
0781711161203
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 800 to 2200Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Limited Shaft | Medium Torque
Category - BDI
Overload Safety Device
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
30
Long Description
Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Bore
1.5 Inch | 38.1 Millimeter