BOSTON GEAR
BOSTON GEAR
ORC3SPTLP14
BOSTON GEAR BOSTON GEAR
Description
ORC3SPTLP14 MECH OVERLOAD CLUTCH ; NON RETURNABLE
Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 2
Part #
18956
BDI #
164539

Details
6338.47800879
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC3SPTLP14/p/164539
Your Price
$ 6,338.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.292
EAN
0781711189566
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 850Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Manual
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Light Torque
Category - BDI
Overload Safety Device
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Long Description
Overload Protector Clutch; Reactive Activation; Straight|Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 2
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh