Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TT35BS 1

TT35SB

TT35SB TORQUE LIMITER CLUTCH ; TT35 SERIES

Torque Limiter; Reactive Activation; Straight | Reborable Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static

Part #

TT35SB

BDI #

612580

PRICE
$ 330.45 / each
$ 466.55 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.135
UNSPSC
26111912
EAN
0697950077550
Product Name
Torque Limiter
Bore Profile
Straight | Reborable
Torque
Static Torque 600 to 1700Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
TT35
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer Item Number
TT35SB
Weight / LBS
2.5
Long Description
Torque Limiter; Reactive Activation; Straight | Reborable Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static
Bore
0.75 Inch | 19.05 Millimeter