Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UJ-HD1750X00

UJ-HD1750X00

UJ-HD1750X00 UNIVERSAL JOINT

Universal Joint; 1-3/4" Diameter; 5" Overall Length; 2-1/2" Yoke Length; 1.61" Hub Length/Bore Depth; 45 Degree Standard Operating Angle; High Strength Single; High Grade Alloy Steel Material

Part #

UJ-HD1750X00

BDI #

25092790

QTY

Manufacturer Name
BELDEN UNIVERSAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
25173810
Harmonized Tariff Code
8483.60.40.80
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.beldenuniversal.com
Product Detail
Universal Joint
Product Specification
1-3/4" Diameter; 5" Overall Length; 2-1/2" Yoke Length; 1.61" Hub Length/Bore Depth; 45 Degree Standard Operating Angle; High Strength Single; High Grade Alloy Steel Material
Long Description
Universal Joint; 1-3/4" Diameter; 5" Overall Length; 2-1/2" Yoke Length; 1.61" Hub Length/Bore Depth; 45 Degree Standard Operating Angle; High Strength Single; High Grade Alloy Steel Material