token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

202520MLG

202520MLG

202520MLG MLG PLAIN BEARING ; NON-RETURNABLE 50EA/PAK

Sleeve Bearing; 20MM Nominal Bore; 25MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; MLG Material

Part #

202520MLG

BDI #

361599

p65WarningMessage
PRICE
$ 13.00 / each
p65WarningMessage

QTY

Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171515
EAN
0013992704955
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
MLG
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 20MM Nominal Bore; 25MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; MLG Material
Length Thru Bore
0.787 Inch | 20 Millimeter
Outside Diameter
0.988 Inch | 25.09 Millimeter
Nominal Outside Diameter
0.984 Inch | 25 Millimeter
Bore
0.792 Inch | 20.124 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter