token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AA-631-13

AM-5056-50

AM-5056-50 PLAIN BEARING ; 50MMX56MMX50MM PWDR MTL BRNZ

Sleeve Bearing; 50MM Nominal Bore; 56MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

601520

BDI #

526041

PRICE
$ 50.94 / each
$ 176.37 / each

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
31171515
EAN
0846802063627
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-5056-50
Manufacturer Internal Number
601520
Long Description
Sleeve Bearing; 50MM Nominal Bore; 56MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
2.205 Inch | 56 Millimeter
Nominal Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.205 Inch | 56 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Bore
1.969 Inch | 50 Millimeter