token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CB-4755-40

CB-1518-20

CB-1518-20 PLAIN BEARING ; 15/16" BORE 1-1/8" OD 2-1/2" LTB

Sleeve Bearing; 15/16" Nominal Bore; 1-1/8" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

104354

BDI #

522834

p65WarningMessage
PRICE
$ 16.45 / each
p65WarningMessage

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31171515
EAN
0846802016630
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB-1518-20
Manufacturer Internal Number
104354
Long Description
Sleeve Bearing; 15/16" Nominal Bore; 1-1/8" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Bore
0.938 Inch | 23.825 Millimeter
Nominal Outside Diameter
1.125 Inch | 28.575 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter