token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SS-3242-24

CB-4452-32

CB-4452-32 PLAIN BEARING ; 2-3/4" BORE 3-3/8" OD 4" LTB

Sleeve Bearing; 2-3/4" Nominal Bore; 3-1/4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

104954

BDI #

523346

PRICE
$ 106.48 / each
$ 206.38 / each

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.37
UNSPSC
31171515
EAN
0846802022631
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB-4452-32
Manufacturer Internal Number
104954
Long Description
Sleeve Bearing; 2-3/4" Nominal Bore; 3-1/4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Nominal Bore
2.75 Inch | 69.85 Millimeter