token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CB313732

CB263018

CB263018 SLEEVE BEARING ; 1-5/8"ID X 1-7/8"OD X 2-1/4"L C93200

Sleeve Bearing; 1-5/8" Nominal Bore; 1-7/8" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

CB263018

BDI #

17053174

PRICE
$ 18.01 / each

QTY

Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
UNSPSC
31171515
EAN
0717905065026
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905065026
Long Description
Sleeve Bearing; 1-5/8" Nominal Bore; 1-7/8" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Outside Diameter
1.878 Inch | 47.701 Millimeter
Bore
1.626 Inch | 41.3 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Nominal Outside Diameter
1.875 Inch | 47.625 Millimeter
Nominal Bore
1.625 Inch | 41.275 Millimeter