token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

FF-609-3

SF-812-7

SF-812-7 PLAIN BEARING ; 0.252"X.377"X7/16"X15/32"X1/16"

Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 15/32" Flange Outside Diameter; 1/16" Flange Thickness

Part #

402010

BDI #

525258

p65WarningMessage
PRICE
$ 0.75 / each
p65WarningMessage

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31171515
EAN
0846802048808
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SF-812-7
Manufacturer Internal Number
402010
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 15/32" Flange Outside Diameter; 1/16" Flange Thickness
Flange Thickness
0.063 Inch | 1.6 Millimeter
Flange Outside Diameter
0.469 Inch | 11.913 Millimeter
Outside Diameter
0.377 Inch | 9.576 Millimeter
Bore
0.252 Inch | 6.401 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.438 Inch | 11.125 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter