token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

ST-4864-4

ST-3256-2

ST-3256-2 THRUST WASHER BEARING ; 1.012"X1.75"X1/16" PWDR MTL BRNZ

Thrust Washer; 1" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

402445

BDI #

525429

p65WarningMessage
PRICE
$ 3.73 / each
p65WarningMessage

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171515
EAN
0846802050535
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
ST-3256-2
Manufacturer Internal Number
402445
Long Description
Thrust Washer; 1" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
1.75 Inch | 44.45 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1.012 Inch | 25.705 Millimeter
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter