token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GT-33

51203

51203 THRUST BALL BEARING ; 17MM BORE 1 19MM BORE 2 35MM OD

Thrust Ball Bearing; 17MM Bore 1; 19MM Bore 2; 35MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

51203

BDI #

1144835

p65WarningMessage
PRICE
$ 69.86 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
UNSPSC
31171507
EAN
4012801016407
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51203
Manufacturer Internal Number
60043341
Weight / LBS
0.11
Long Description
Thrust Ball Bearing; 17MM Bore 1; 19MM Bore 2; 35MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.472 Inch | 12 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore 1
0.669 Inch | 17 Millimeter
Bore 2
0.748 Inch | 19 Millimeter