token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

51101

51226

51226 THRUST BALL BEARING

Thrust Ball Bearing; 130MM Bore 1; 133MM Bore 2; 190MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

51226

BDI #

216215

p65WarningMessage
PRICE
$ 1,786.22 / each
p65WarningMessage

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
4.19
UNSPSC
31171552
EAN
0644075191685
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
Manufacturer Item Number
51226
Weight / LBS
9.24
Long Description
Thrust Ball Bearing; 130MM Bore 1; 133MM Bore 2; 190MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
5.236 Inch | 133 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Height
1.772 Inch | 45 Millimeter
Bore 1
5.118 Inch | 130 Millimeter