token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AKL.911

51316

51316 THRUST BALL BEARING ; 80MM ID 140MM OD 44MM W

Thrust Ball Bearing; 80MM Bore 1; 82MM Bore 2; 140MM Outer Diameter; 44MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

51316

BDI #

1203521

p65WarningMessage
PRICE
$ 899.46 / each
$ 899.46 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
2.7
UNSPSC
31171552
EAN
4547359307184
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51316
Weight / LBS
5.99657
Long Description
Thrust Ball Bearing; 80MM Bore 1; 82MM Bore 2; 140MM Outer Diameter; 44MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
3.228 Inch | 82 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore 1
3.15 Inch | 80 Millimeter
Height
1.732 Inch | 44 Millimeter