token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

51409

AKL.EW-3/8-HLG

AKL.EW-3/8-HLG THRUST BALL BEARING ; 13/16" OD

Thrust Ball Bearing; 3/8" Bore 1; 3/8" Bore 2; 13/16" Outer Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

AKL.EW-3/8

BDI #

1172836

p65WarningMessage
PRICE
$ 30.68 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31171552
EAN
4012802375121
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Flat Race
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
EW3/8HLG
Weight / LBS
0.019
Long Description
Thrust Ball Bearing; 3/8" Bore 1; 3/8" Bore 2; 13/16" Outer Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
0.375 Inch | 9.525 Millimeter
Height
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore 1
0.375 Inch | 9.525 Millimeter