token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AKL.EW-3/4-HLG

AKL.EW-7/8

AKL.EW-7/8 THRUST BALL BEARING ; 7/8" BORE

Thrust Ball Bearing; 7/8" Bore 1; 7/8" Bore 2; 1.5" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

AKL.EW-7/8

BDI #

1172840

PRICE
$ 36.59 / each
$ 39.80 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171552
EAN
4054364115791
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Flat Race
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
EW7/8
Weight / LBS
0.085
Long Description
Thrust Ball Bearing; 7/8" Bore 1; 7/8" Bore 2; 1.5" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore 1
0.875 Inch | 22.225 Millimeter
Height
0.375 Inch | 9.525 Millimeter
Bore 2
0.875 Inch | 22.225 Millimeter