token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
19RB208E3 OBSOLETE DO NOT USE 04/22

203-KRR5

19RB208E3 OBSOLETE DO NOT USE 04/22

19RB208E3 OBSOLETE DO NOT USE 04/22 ; 1-3/16" BORE ROUND

Single Row Ball Bearing; 1-3/16" Bore; 3.15" Outside Diameter; 0.709" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Wide Inner Ring Internal Special Features; C0-Medium Internal Clearance; 1-3/16" Inner Race Width; Steel Cage

Part #

10410086 - OBS

BDI #

574618

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Non-Relubricatable | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Product Group - BDI
010
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
19RB208E3
Manufacturer Internal Number
10410086
Weight / LBS
1.5
Long Description
Single Row Ball Bearing; 1-3/16" Bore; 3.15" Outside Diameter; 0.709" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Wide Inner Ring Internal Special Features; C0-Medium Internal Clearance; 1-3/16" Inner Race Width; Steel Cage
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Inner Race Width
1.188 Inch | 30.18 Millimeter
Bore
1.188 Inch | 30.18 Millimeter