token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

62042RSC3

60/322RSC3

60/322RSC3 BALL BEARING ; 32MM X 58MM X 13MM 2 SEAL C3

Single Row Ball Bearing; 32MM Bore; 58MM Outside Diameter; 13MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

60/322RSC3

BDI #

553635

p65WarningMessage
PRICE
$ 55.35 / each
p65WarningMessage

QTY

INVENTORY:
1
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
31171504
EAN
0605790041167
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.27999
Long Description
Single Row Ball Bearing; 32MM Bore; 58MM Outside Diameter; 13MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
2.283 Inch | 58 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Bore
1.26 Inch | 32 Millimeter