token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

7306 BECBY

MJT1.1/2M

MJT1.1/2M ANGULAR CONTACT BALL BEARING ; 1-1/2" BOREX3-3/4" ODX15/16" 1-ROW

Angular Contact Ball Bearing; 1-1/2" Bore; 3-3/4" Outside Diameter; 15/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 20 Degree; 1 (Single)

Part #

MJT1.1/2M

BDI #

1190967

p65WarningMessage
PRICE
$ 812.45 / each
p65WarningMessage

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.885
UNSPSC
31171531
EAN
0747023009039
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
MJT1.1/2M
Weight / LBS
1.94
Long Description
Angular Contact Ball Bearing; 1-1/2" Bore; 3-3/4" Outside Diameter; 15/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 20 Degree; 1 (Single)
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
1.5 Inch | 38.1 Millimeter