token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

32209J

32034XJ

32034XJ TAPERED ROLLER BEARING ; 170MM BOREX260MM ODX57MM W

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32034; 170MM Bore; 260MM Outside Diameter; 57MM Width; Single Row

Part #

32034XJ

BDI #

1185510

p65WarningMessage
PRICE
$ 2,216.99 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
10.501
UNSPSC
31171516
EAN
0029176023279
Precision Class
Standard
Component
Assembly
Basic Number
32034
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32034XJ
Weight / LBS
23.369
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32034; 170MM Bore; 260MM Outside Diameter; 57MM Width; Single Row
Outside Diameter
10.236 Inch | 260 Millimeter
Assembly Width
2.244 Inch | 57 Millimeter
Bore
6.693 Inch | 170 Millimeter