token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3780/3720/Q

353005

353005 TAPERED ROLLER BRG

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 353005; 250MM Bore; 380MM Outside Diameter; 100MM Width; Single Row

Part #

353005

BDI #

1267679

p65WarningMessage
PRICE
$ 14,487.90 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
46.27
UNSPSC
31171516
EAN
7316577062109
Precision Class
Standard
Component
Assembly
Basic Number
353005
Assembly Components
X353005 (1) | Y353005 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04336
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 353005; 250MM Bore; 380MM Outside Diameter; 100MM Width; Single Row
Bore
9.843 Inch | 250 Millimeter
Assembly Width
3.937 Inch | 100 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter