token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SET253

NP969020-907A1

NP969020-907A1 TAPERED ROLLER BEARING

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP969020; 1-3/8" Bore; 2-27/32" Outside Diameter; " Width; Single Row

Part #

NP969020-907A1 - ARCHIVED

BDI #

1369031

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.492
UNSPSC
31171516
Precision Class
Standard
Component
Assembly
Basic Number
NP969020
Assembly Components
NP969020 (1) | NP331717 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP969020; 1-3/8" Bore; 2-27/32" Outside Diameter; " Width; Single Row
Outside Diameter
2.844 Inch | 72.238 Millimeter
Bore
1.375 Inch | 34.925 Millimeter