token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NAXR40X

NAXR40X

NAXR40X COMBINED NEEDLE ROLLER BEARING

Combination Bearing; 40MM Bore 1; 40MM Bore 2; 61MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

NAXR40X

BDI #

1087955

p65WarningMessage
PRICE
$ 310.86 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
EAN
0605790220388
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.48502
Long Description
Combination Bearing; 40MM Bore 1; 40MM Bore 2; 61MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.575 Inch | 40 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Height
1.26 Inch | 32 Millimeter
Outside Diameter
2.402 Inch | 61 Millimeter